Miller body bore for surface miller Sandvik Coromant
Z | 4 mm |
---|---|
Tail diameter | 31.75 mm |
Internal cooling | Yes |
Z | 4 mm |
---|---|
Tail diameter | 31.75 mm |
Internal cooling | Yes |
Type of tool tip attachment | Screw |
Total length | 148.96 mm |
Usually arrives within 14 working days