Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 3.2 mm |
---|---|
Total length | 62 mm |
Length of cut | 10.1 mm |
Drilling diameter | 3.2 mm |
---|---|
Total length | 62 mm |
Length of cut | 10.1 mm |
Tip angle | 140 ° |
Internal cooling | yes |
Usually arrives within 14 working days