Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-05.100A0-WJ30TA SOLID CARBIDE DRILL 7462088
TITEX DC150-05-05.100A0-WJ30TA SOLID CARBIDE DRILL 7462088
Solid carbide twist drills
References
walter titex:
DC150-05-05.100A0-WJ30TA
rubix:
2593216
manufacturer :
7462088
ean:
4031132422398
Technical specifications
Drilling diameter
5.1
mm
Total length
74
mm
Product details
Technical specifications
Product details : TITEX DC150-05-05.100A0-WJ30TA SOLID CARBIDE DRILL 7462088
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2008in
Technical specifications
Attributes
Drilling diameter
5.1
mm
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DOR R453 17.0 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
GUHRING 05510 003.100 RATIO DRILL/COOLING SOLID CARBIDE 3.100MM
SANDVIK 460.1-0740-037A0-XM GC34 6241112
SANDVIK 860.1-0930-031A0-PMP1BM SC DRILLS CORODRILL 8150971
SANDVIK 1K335-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213579
SANDVIK 860.1-0880-026A1-NMH10F SC DRILLS LONG AND MICRO 6253889
MITSUBCARB MS0660-SLA SOLID CARBIDE DRILLS MS LINE 90012438
CUTLINE 892939 SCD03-17.00I1 CUPMM CARB DRILL 17.0 IC 3XD
CUTLINE 892749 SCD03-04.40I0 CUPMM CARB DRILL 4.4MM W/O IC 3XD
CUTLINE 892996 SCD05-07.90I1 CUPMM CARB DRILL 7.9 IC 5XD
CUTLINE 892943 SCD03-19.00I1 CUPMM CARB DRILL 19.0 IC 3XD
SANDVIK 460.1-1800-135A1-XMGC34 SC DRILLS CORODRILL 460 6422624
GUHRING 05514 020.000 RATIO DRILL SOLID CARBIDE 20.000MM
DORMER R5205/16 5981275
SANDVIK 860.1-1400-055A0-GMX1BM SC DRILLS CORODRILL 7781806