SANDVIK R840-0320-50-A0A 1220 5747847


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0320-50-A0A1220
rubix:288A4689
manufacturer :5747847
brand logo
brand logo
Technical specifications
Drilling diameter3.2 mm
Total length66 mm
Length of cut16.5 mm
See all Specifications

Product details : SANDVIK R840-0320-50-A0A 1220 5747847


Technical specifications


Attributes
Drilling diameter3.2 mm
Total length66 mm
Length of cut16.5 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 109.00 excl. VAT
/ Each
£ 130.80 incl. VAT
  • Usually arrives within 14 working days