Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-04.650A1-WJ30RE SOLID CARBIDE DRILL 6968752
TITEX DC150-03-04.650A1-WJ30RE SOLID CARBIDE DRILL 6968752
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-04.650A1-WJ30RE
rubix:
2592771
manufacturer :
6968752
ean:
4031132392745
Technical specifications
Drilling diameter
4.65
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-04.650A1-WJ30RE SOLID CARBIDE DRILL 6968752
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.1831in
Technical specifications
Attributes
Drilling diameter
4.65
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.16
excl. VAT
/
Each
£
60.19
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892957 SCD05-04.00I1 CUPMM CARB DRILL 4.0 IC 5XD
SANDVIK 860.1-0820-026A1-SDS2BM SC DRILLS CORODRILL 8420891
SANDVIK 460.1-0980-029A0-XM GC34 6241438
CUTLINE SOLID CARBID DRILL 5XD WITH THROUGH COOLANT OZMD MM 3.5 843255
SANDVIK 860.1-1400-112A1-NMH10F SC DRILLS LONG AND MICRO 6253722
CUTLINE 892831 SCD03-16.00I0 CUPMM CARB DRILL 16.0MM W/O IC 3XD
DORMER R0235.8 R023 5.80 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403018
TITEX A1166-14 DRILL SOLID CARBIDE TYPE N 5057826
SANDVIK R840-0500-30-A0A 1220 5748027
DORMER R4597/32 6719015
SANDVIK R840-0520-30-A1A1220 SC DRILLS CORODRILL 5746726
DORMER R4576.2 DRILL 6.20 MM 5980312
TITEX DC150-12-05.556A1-WJ30TA SOLID CARBIDE DRILL 6618780
CUTLINE 892888 SCD03-07.70I1 CUPMM CARB DRILL 7.7 IC 3XD
SANDVIK R840-0992-30-A1A1220 SC DRILLS CORODRILL 5747928