Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A3389DPL-7 CARBIDE DRILL 5337053
TITEX A3389DPL-7 CARBIDE DRILL 5337053
Solid Carbide Drill
References
walter titex:
A3389DPL-7
rubix:
80169780
manufacturer :
5337053
ean:
4031132275017
Technical specifications
Drilling diameter
7
mm
Total length
91
mm
Length of cut
53
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX A3389DPL-7 CARBIDE DRILL 5337053
Solid Carbide Drills With Coolant Through 7 mm
Technical specifications
Attributes
Drilling diameter
7
mm
Total length
91
mm
Length of cut
53
mm
Tip angle
140
°
Machining material
Carbide
Internal cooling
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.48
excl. VAT
/
Each
£
150.58
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GUHRING 05510 003.200 RATIO DRILL/COOLING SOLID CARBIDE 3.200MM
TITEX DC150-08-10.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618704
SANDVIK 452.1-0635-044A0-CMH10F SC DRILLS CORODRILL 6010878
SANDVIK 460.1-0397-030A1-XMGC34 SC DRILLS CORODRILL 460 6422523
SANDVIK 460.1-1450-073A0-XM GC34 460 SOLID CARBIDE DRILL 6241178
GUHRING 05511 005.160 RATIO DRILL/COOLING SOLID CARBIDE 5.160MM
SANDVIK 460.1-0460-035A1-XMGC34 SC DRILLS CORODRILL 460 6422530
DORMER R45925/64 6719070
DORMER R45714.5 DRILL 14.50 MM 5979088
GUHRING 05511 014.500 RATIO DRILL/COOLING SOLID CARBIDE 14.500MM
DORMER R4594.9 DRILL 4.90 MM 6719007
TITEX DC150-03-05.600A0-WJ30RE SOLID CARBIDE DRILL 6618093
SANDVIK 860.1-1550-124A1-NMH10F SC DRILLS LONG AND MICRO 6253727
MITSUBCARB MS1180-SLA SOLID CARBIDE DRILLS MS LINE 90012558
SANDVIK 460.1-1468-073A1-XMGC34 SC DRILLS CORODRILL 460 6241033