SANDVIK R840-0380-30-A0A1220 SC DRILLS CORODRILL 5747937
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R840-0380-30-A0A1220
Rubix:317A7209
Manufacturer :5747937




Technical specifications
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 12 mm |
Product details : SANDVIK R840-0380-30-A0A1220 SC DRILLS CORODRILL 5747937
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 107.00 excl. VAT
/ Each
£ 128.40 incl. VAT
- Usually arrives within 14 working days