Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 001.900 GT80/P2000 HSCO DRILLS 9020470019000
GUHRING 02047 001.900 GT80/P2000 HSCO DRILLS 9020470019000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470019000
rubix:
339A0203
ean:
4031093341691
Technical specifications
Drilling diameter
1.9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 001.900 GT80/P2000 HSCO DRILLS 9020470019000
Technical specifications
Attributes
Drilling diameter
1.9
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
1.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.02
excl. VAT
/
Each
£
3.62
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
A777 HSCO JOBBER DRILL 9.00MM
CUTLINE DRILL - HSS JOBBER TIN MM 10.8 860872
GUHRING 00336 003.400 TWIST DRILLS
DORMER A1001.9 JOBBER DRILL 1.90 MM 5966593
GUHRING 00205 000.730 TWIST DRILLS 0.730 MM
TITEX DA110-08-02.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506439
TITEX A1154TFT-5.5 DRILLS TYP VA INOX 5200117
CUTLINE DRILL - HSS JOBBER MM 5.2 845786
GUHRING 00622 007.200 GT80/100 DRILLS 9006220072000
GUHRING 00245 055.000 TWIST DRILLS
DORMER A1174.1 STUB DRILL 4.10 MM 5967931
DORMER A1209/16 STUB DRILL 9/16 INCH 5968623
GUHRING 00205 002.390 UNIVERSAL HSS DRILLS 9002050023900
GUHRING 00205 009.700 TWIST DRILLS 9.700 MM
GUHRING 00305 001.280 HSS/HSCO COATED DRILLS 9003050012800