SANDVIK R840-0550-30-A0A 1220 5747387


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0550-30-A0A1220
rubix:286A9162
manufacturer :5747387
brand logo
brand logo
Technical specifications
Drilling diameter5.5 mm
Total length66 mm
Length of cut17.4 mm
See all Specifications

Product details : SANDVIK R840-0550-30-A0A 1220 5747387


Technical specifications


Attributes
Drilling diameter5.5 mm
Total length66 mm
Length of cut17.4 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 90.60 excl. VAT
/ Each
£ 108.72 incl. VAT
  • Usually arrives within 14 working days