Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-02.000U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781152
TITEX DC150-03-02.000U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781152
Solid carbide twist drills
References
walter titex:
DC150-03-02.000U0-WJ30RE
rubix:
275A8626
manufacturer :
7781152
ean:
4031132437590
Technical specifications
Drilling diameter
2
mm
Total length
38
mm
Product details
Technical specifications
Product details : TITEX DC150-03-02.000U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781152
Solid carbide twist drills DC150-03-02.900U0-WJ30RE
Solid carbide twist drills • Perform • DIN 6539 • 3xD • Cylindrical shank • point angle 140° • Dc=0.0787in
Technical specifications
Attributes
Drilling diameter
2
mm
Total length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.96
excl. VAT
/
Each
£
38.35
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R0233.1 R023 3.10 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402991
SANDVIK R840-0556-70-A1A1220 SC DRILLS CORODRILL 5747058
TITEX DC150-03-06.400A0-WJ30RE SOLID CARBIDE DRILL 6618103
GUHRING 05510 010.100 RATIO DRILL/COOLING SOLID CARBIDE 10.100MM
GUHRING 05511 015.500 RATIO DRILL/COOLING SOLID CARBIDE 15.500MM
DORMER R45818.5 DRILL 18.50 MM 5981078
GUHRING 05511 008.900 RATIO DRILL/COOLING SOLID CARBIDE 8.900MM
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-20.000A1-WJ30RE
SANDVIK R840-0870-70-A1A 1220 5747875
DORMER R4599.4 6719063
DORMER R4576.8 DRILL 6.80 MM 5980338
TITEX A1163-1.3 DRILLS SOLID CARBID TYPE N 5057536
TITEX DC150-03-11.800A0-WJ30RE SOLID CARBIDE DRILL 6618166
TITEX A1166-7.4 DRILLS SOLID CARBID TYPE N 5057899
DOR R454 13/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL