Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-8.6 DRILLS SOLID CARBID TYPE N 5057911
TITEX A1166-8.6 DRILLS SOLID CARBID TYPE N 5057911
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-8.6
rubix:
276A2415
manufacturer :
5057911
ean:
4031132236469
Technical specifications
Drilling diameter
8.6
mm
Total length
84
mm
Length of cut
52
mm
Product details
Technical specifications
Product details : TITEX A1166-8.6 DRILLS SOLID CARBID TYPE N 5057911
Technical specifications
Attributes
Drilling diameter
8.6
mm
Total length
84
mm
Length of cut
52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.73
excl. VAT
/
Each
£
112.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-11.200A0-WJ30RE SOLID CARBIDE DRILL 6618160
SANDVIK R840-0320-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747850
SANDVIK R840-1060-70-A1A1220 SC DRILLS CORODRILL 5748449
SANDVIK 460.1-0460-014A1-XMGC34 SC DRILLS CORODRILL 460 6241228
GUHRING 05511 005.900 RATIO DRILL/COOLING SOLID CARBIDE 5.900MM
SANDVIK 860.1-1100-037A1-PMP1BM SC DRILLS CORODRILL 8151367
SANDVIK 860.1-1180-094A1-NM H10F 6253710
DORMER R45411.6 DRILL 11.60 MM 5980018
TITEX DC150-03-03.700A1-WJ30RE SOLID CARBIDE DRILL 6968740
SANDVIK 460.1-1510-113A1-XMGC34 SC DRILLS CORODRILL 460 6422616
DORMER R45311.2 DRILL 11.20 MM 5979968
SANDVIK R840-0750-50-A0A1220 SC DRILLS CORODRILL 5746929
SANDVIK R840-0560-70-A1A1220 SC DRILLS CORODRILL 5747029
DORMER R0231.4 R023 1.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402974
TITEX DC150-03-08.900A1-WJ30RE SOLID CARBIDE DRILL 6968807