Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 5.8 mm |
---|---|
Total length | 82 mm |
Length of cut | 30 mm |
Drilling diameter | 5.8 mm |
---|---|
Total length | 82 mm |
Length of cut | 30 mm |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days