TITEX DC150-03-01.984U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781151
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-01.984U0-WJ30RE
Rubix:357A2272
Manufacturer :7781151
EAN:4031132437583

Technical specifications
| Drilling diameter | 1.984 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 8 mm |
Product details : TITEX DC150-03-01.984U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781151
Solid carbide twist drills DC150-03-02.900U0-WJ30RE
Solid carbide twist drills • Perform • DIN 6539 • 3xD • Cylindrical shank • point angle 140° • Dc=0.0781in
Technical specifications
Attributes
| Drilling diameter | 1.984 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 8 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 0.052 |
| Angle of helix | 30 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 1.984 mm |
Show UNSPSC/ECL@SS
£ 46.36 excl. VAT
/ Each
£ 55.63 incl. VAT
- Usually arrives within 14 working days