Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-05.159A0-WJ30RE SOLID CARBIDE DRILL 6618086
TITEX DC150-03-05.159A0-WJ30RE SOLID CARBIDE DRILL 6618086
Solid carbide twist drills
References
walter titex:
DC150-03-05.159A0-WJ30RE
rubix:
2592792
manufacturer :
6618086
ean:
4031132364803
Technical specifications
Drilling diameter
5.159
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-05.159A0-WJ30RE SOLID CARBIDE DRILL 6618086
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.2031in
Technical specifications
Attributes
Drilling diameter
5.159
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.83
excl. VAT
/
Each
£
50.20
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-1260-50-A1A1220 SC DRILLS CORODRILL 5747918
SANDVIK 1K335-0300-020-XC 1730 DURA SOLID CARBIDE END MILL 8213559
SANDVIK R840-0820-50-A1A 1220 5747243
SANDVIK 860.1-0870-044A1-GMX1BM SC DRILLS CORODRILL 7781711
SANDVIK 1K212-0400-XA 1730 DURA SOLID CARBIDE END MILL 8213376
SANDVIK 860.1-0320-016A1-PMP1BM SC DRILLS CORODRILL 8151074
SANDVIK 460.1-1030-052A0-XMGC34 SC DRILLS CORODRILL 460 6241146
SANDVIK 860.1-1111-089A1-NMH10F SC DRILLS LONG AND MICRO 6253783
DOR R454 4.9 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R4596.9 6719032
SANDVIK 860.1-1587-059A1-GMX1BM SC DRILLS CORODRILL 7781752
SANDVIK R840-1230-50-A1A1220 SC DRILLS CORODRILL 5748434
TITEX A1276TFL-5 DRILLS SOLID CARBID TYPE N 5061438
SANDVIK 452.1-0953-044A0-CMH10F SC DRILLS CORODRILL 6010882
DOR R453 19/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL