SANDVIK R840-0630-50-A0A1220 SC DRILLS CORODRILL 5746931
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R840-0630-50-A0A1220
Rubix:317A1424
Manufacturer :5746931




Technical specifications
| Drilling diameter | 6.3 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 32.6 mm |
Product details : SANDVIK R840-0630-50-A0A1220 SC DRILLS CORODRILL 5746931
Technical specifications
Attributes
| Drilling diameter | 6.3 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 32.6 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 152.00 excl. VAT
/ Each
£ 182.40 incl. VAT
- Usually arrives within 14 working days