DORMER A1085.3 JOBBER DRILL 5.30 MM 5968379


Spiral drill HSS A108

References
dormer:A1085.3
rubix:80114179
ean:7320760008386
Jobber Drill 5.30 mm DIN 338
brand logo
Technical specifications
Drilling diameter5.3 mm
Total length86 mm
Length of cut52 mm
See all Specifications

Product details : DORMER A1085.3 JOBBER DRILL 5.30 MM 5968379


HSS short spiral drill with cylindrical shaft DIN 338 W 135° steam tempered 4xD for austenitic and ferritic/martensitic stainless steel <1000 N/mm ². Titanium and titanium alloys <900 N/mm².

Applications

• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)

Technical specifications


Attributes
Drilling diameter5.3 mm
Total length86 mm
Length of cut52 mm
Din standardDIN 338
Ratio of diameter to length of drill hole4xD
Body materialHSS
SharpeningStandard
Tip angle135 °
Internal coolingNo
Tail diameter5.3 mm
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
  • Usually arrives within 14 working days