SANDVIK R840-0660-50-A1A 1220 5748248


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0660-50-A1A1220
rubix:288A4337
manufacturer :5748248
brand logo
brand logo
Technical specifications
Drilling diameter6.6 mm
Total length91 mm
Length of cut34.1 mm
See all Specifications

Product details : SANDVIK R840-0660-50-A1A 1220 5748248


Technical specifications


Attributes
Drilling diameter6.6 mm
Total length91 mm
Length of cut34.1 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 153.00 excl. VAT
/ Each
£ 183.60 incl. VAT
  • Usually arrives within 14 working days