TITEX A6589DPP-4 SOLID CARBIDE THROUGH COOLANT DRILL 5834800
Solid Carbide Drill
See technical informationReferences
Walter Titex:A6589DPP-4
Rubix:80386809
Manufacturer :5834800
EAN:4031132280974

Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 56 mm |
Product details : TITEX A6589DPP-4 SOLID CARBIDE THROUGH COOLANT DRILL 5834800
Solid Carbide Drill with Coolant-Through 4 mm
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling;Cross Hole;Inclined Hole Exit
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 56 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 4/102 mm |
| Angle of helix | 140 ° |
| Tail | straight |
| Internal cooling | yes |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 347.66 excl. VAT
/ Each
£ 417.19 incl. VAT
- Usually arrives within 14 working days