SANDVIK R840-0680-30-A1A 1220 5747183


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0680-30-A1A1220
rubix:288A4526
manufacturer :5747183
brand logo
brand logo
Technical specifications
Drilling diameter6.8 mm
Total length79 mm
Length of cut21.6 mm
See all Specifications

Product details : SANDVIK R840-0680-30-A1A 1220 5747183


Technical specifications


Attributes
Drilling diameter6.8 mm
Total length79 mm
Length of cut21.6 mm
Tip angle140 °
Internal coolingyes
Show UNSPSC/ECL@SS
£ 128.00 excl. VAT
/ Each
£ 153.60 incl. VAT
  • Usually arrives within 14 working days