Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0580-018A1-SDS2BM SC DRILLS CORODRILL 8420860
SANDVIK 860.1-0580-018A1-SDS2BM SC DRILLS CORODRILL 8420860
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0580-018A1-SD S2BM
rubix:
317A3421
manufacturer :
8420860
ean:
7323227462387
Product details
Technical specifications
Product details : SANDVIK 860.1-0580-018A1-SDS2BM SC DRILLS CORODRILL 8420860
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.00
excl. VAT
/
Each
£
139.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A1263-9.5 DRILLS SOLID CARBID TYPE N 5061211
SANDVIK 860.1-1400-041A1-SDS2BM SC DRILLS CORODRILL 8420964
SANDVIK 452.1-0326-044A0-CMH10F SC DRILLS CORODRILL 6010870
SANDVIK 460.1-1200-036A1-XM GC34 460 SOLID CARBIDE DRILL 6241312
GUHRING 05514 008.330 RATIO DRILL SOLID CARBIDE 8.330MM
DORMER R0238.9 R023 8.90 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403049
TITEX DC150-03-05.400A0-WJ30RE SOLID CARBIDE DRILL 6618089
GUHRING 05514 014.000 RATIO DRILL SOLID CARBIDE 14.000MM
GUHRING 05511 003.500 RATIO DRILL/COOLING SOLID CARBIDE 3.500MM
DORMER R4548.0 DRILL 8.00 MM 5980151
CUTLINE 893114 SCD08-09.10I1 CUPMM - CARB. DRILL D9.1 INT. COOLING 8XD
TITEX DC150-05-07.200D1-WJ30RE SOLID CARBIDE DRILL 7287809
TITEX A1276TFL-9 DRILLS SOLID CARBID TYPE N 5061454
TITEX A1263-4.5 DRILLS SOLID CARBID TYPE N 5061161
DORMER R45316.0 DRILL 16.00 MM 5979559