SANDVIK R840-0690-30-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5747206


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0690-30-A1A1220
rubix:88730903
manufacturer :5747206
brand logo
brand logo
Technical specifications
Drilling diameter6.9 mm
Total length79 mm
Length of cut21.9 mm
See all Specifications

Product details : SANDVIK R840-0690-30-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5747206


Technical specifications


Attributes
Drilling diameter6.9 mm
Total length79 mm
Length of cut21.9 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 121.60 excl. VAT
/ Each
£ 145.92 incl. VAT
  • Usually arrives within 14 working days