MITSUBCARB MS1250-SSA SOLID CARBIDE DRILLS MS LINE 90012568
Twist drill Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MS1250-SSA
Rubix:276A6741




Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 37.5 mm |
Product details : MITSUBCARB MS1250-SSA SOLID CARBIDE DRILLS MS LINE 90012568
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 37.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 195.23 excl. VAT
/ Each
£ 234.28 incl. VAT
- Usually arrives within 14 working days