SANDVIK R840-0750-30-A0A1220 SC DRILLS CORODRILL 5746913


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0750-30-A0A1220
rubix:317A5060
manufacturer :5746913
brand logo
brand logo
Technical specifications
Drilling diameter7.5 mm
Total length79 mm
Length of cut23.8 mm
See all Specifications

Product details : SANDVIK R840-0750-30-A0A1220 SC DRILLS CORODRILL 5746913


Technical specifications


Attributes
Drilling diameter7.5 mm
Total length79 mm
Length of cut23.8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 107.00 excl. VAT
/ Each
£ 128.40 incl. VAT
  • Usually arrives within 14 working days