TITEX A1163-6.8 DRILLS SOLID CARBID TYPE N 5057597
Solid carbide twist drill bit
See technical informationSee documentsReferences
Walter Titex:A1163-6.8
Rubix:356A6590
Manufacturer :5057597
EAN:4031132021676

Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
Documents
Product details : TITEX A1163-6.8 DRILLS SOLID CARBID TYPE N 5057597
Type N
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Din standard | din 6539 |
| Angle of helix | 118 ° |
| Sharpening | 118° |
| Tail | cylindrical |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;nf metals;alloy and titanium alloy;hard materials |
| Tip angle | 118 ° |
| Tail diameter | 6.8 mm |
Show UNSPSC/ECL@SS
£ 65.40 excl. VAT
/ Each
£ 78.48 incl. VAT
- Usually arrives within 14 working days