Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 8.2 mm |
---|---|
Total length | 103 mm |
Length of cut | 42.4 mm |
Drilling diameter | 8.2 mm |
---|---|
Total length | 103 mm |
Length of cut | 42.4 mm |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days