Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-12.300D1-WJ30RE SOLID CARBIDE DRILL 7287857
TITEX DC150-05-12.300D1-WJ30RE SOLID CARBIDE DRILL 7287857
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-12.300D1-WJ30RE
rubix:
2593446
manufacturer :
7287857
ean:
4031132402215
Technical specifications
Drilling diameter
12.3
mm
Total length
124
mm
Product details
Technical specifications
Product details : TITEX DC150-05-12.300D1-WJ30RE SOLID CARBIDE DRILL 7287857
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4843in
Technical specifications
Attributes
Drilling diameter
12.3
mm
Total length
124
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.88
excl. VAT
/
Each
£
201.46
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 861.1-0670-080A1-GMGC34 SC DRILLS LONG AND MICRO 6151041
SANDVIK R840-1450-30-A0A 1220 5748467
SANDVIK 860.1-1010-098A1-PMP1BM SC DRILLS CORODRILL 8151338
SANDVIK 860.1-0450-023A1-SM1210 SC DRILLS CORODRILL 7420117
TITEX DC150-03-04.500A0-WJ30RE SOLID CARBIDE DRILL 6618077
11MM BOSCH MULTI CONSTRUCTION DRILL
SANDVIK 860.1-0430-013A0-GMX1BM SC DRILLS CORODRILL 7781572
MITSUBCARB MS0580-SLA SOLID CARBIDE DRILLS MS LINE 90012418
SANDVIK 860.1-1325-038A1-GMX1BM SC DRILLS CORODRILL 7781517
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-04.000A1-WJ30TA
DOR CARBIDE DRILL 8.0
TITEX A1163-3 DRILLS SOLID CARBID TYPE N 5057559
GUHRING 05511 006.100 RATIO DRILL/COOLING SOLID CARBIDE 6.100MM
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-17.000A1-WJ30RE
DORMER R4538.6 DRILL 8.60 MM 5979429