SANDVIK R840-0840-70-A1A1220 SC DRILLS CORODRILL 5747503
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R840-0840-70-A1A1220
Rubix:319A3430
Manufacturer :5747503




Technical specifications
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 120 mm |
| Length of cut | 60.2 mm |
Product details : SANDVIK R840-0840-70-A1A1220 SC DRILLS CORODRILL 5747503
Technical specifications
Attributes
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 120 mm |
| Length of cut | 60.2 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 273.00 excl. VAT
/ Each
£ 327.60 incl. VAT
- Usually arrives within 14 working days