References
Gühring:660 0.600
Rubix:285A3945
Manufacturer :9006600006000
EAN:4031093216821

Product details : GUHRING 00660 000.600 MICRO-PRECISION DRILLS
Technical specifications
Attributes
| Drilling diameter | 0.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 0.6 mm |
Show UNSPSC/ECL@SS
£ 11.31 excl. VAT
/ Each
£ 13.57 incl. VAT
- Usually arrives within 14 working days
