SANDVIK R840-0860-30-A1A1220 SC DRILLS CORODRILL 5748306


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0860-30-A1A1220
rubix:319A9666
manufacturer :5748306
brand logo
brand logo
Technical specifications
Drilling diameter8.6 mm
Total length89 mm
Length of cut27.3 mm
See all Specifications

Product details : SANDVIK R840-0860-30-A1A1220 SC DRILLS CORODRILL 5748306


Technical specifications


Attributes
Drilling diameter8.6 mm
Total length89 mm
Length of cut27.3 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 153.00 excl. VAT
/ Each
£ 183.60 incl. VAT
  • Usually arrives within 14 working days