Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-04.000A1-WJ30TA SOLID CARBIDE DRILL 6618760
TITEX DC150-12-04.000A1-WJ30TA SOLID CARBIDE DRILL 6618760
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-04.000A1-WJ30TA
rubix:
259A4218
manufacturer :
6618760
ean:
4031132371535
Technical specifications
Drilling diameter
4.1
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-12-04.000A1-WJ30TA SOLID CARBIDE DRILL 6618760
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.1575in
Technical specifications
Attributes
Drilling diameter
4.1
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05511 003.800 RATIO DRILL/COOLING SOLID CARBIDE 3.800MM
SANDVIK 460.1-1140-057A0-XMGC34 SC DRILLS CORODRILL 460 6241155
MITSUBCARB MS1350-SSA SOLID CARBIDE DRILLS MS LINE 90012584
DORMER R4578.8 DRILL 8.80 MM 5980416
TITEX DC150-05-03.700D1-WJ30RE SOLID CARBIDE DRILL 7287772
MITSUBCARB MS1040-SLA SOLID CARBIDE DRILLS MS LINE 90012522
SANDVIK 460.1-0580-029A1-XM GC34 SOLID CARBIDE DRILL 6240945
CUTLINE SOLID CARBIDE DRILL - STUB MM 4.9 844503
SANDVIK 860.1-0560-045A1-GMX1BM SC DRILLS CORODRILL 7781824
CUTLINE 893079 SCD08-05.60I1 CUPMM - CARB. DRILL D5.6 INT. COOLING 8XD
MITSUBCARB MS0420-SSA SOLID CARBIDE DRILLS MS LINE 90012376
SANDVIK 860.1-0338-017A0-GMX1BM SC DRILLS CORODRILL 7781758
DORMER R4597/32 6719015
SANDVIK 860.1-0470-014A1-SM1210 SC DRILLS CORODRILL 7574693
TITEX DC150-03-04.300D1-WJ30RE SOLID CARBIDE DRILL 7287725