References
Walter Titex:A6489DPP-10.2
Rubix:80170153
Manufacturer :5834615
EAN:4031132279480

Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 163 mm |
| Length of cut | 114 mm |
Product details : TITEX A6489DPP-10.2 DRILL, SOLID CARBIDE 5834615
Solid Carbide Drills With Coolant Through 10.2 mm
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 163 mm |
| Length of cut | 114 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Machining material | carbide |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 394.37 excl. VAT
/ Each
£ 473.24 incl. VAT
- Usually arrives within 14 working days