SANDVIK R840-0990-50-A1A1220 SC DRILLS CORODRILL 5747921


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0990-50-A1A1220
rubix:319A6602
manufacturer :5747921
brand logo
brand logo
Technical specifications
Drilling diameter9.9 mm
Total length103 mm
Length of cut48.1 mm
See all Specifications

Product details : SANDVIK R840-0990-50-A1A1220 SC DRILLS CORODRILL 5747921


Technical specifications


Attributes
Drilling diameter9.9 mm
Total length103 mm
Length of cut48.1 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 184.00 excl. VAT
/ Each
£ 220.80 incl. VAT
  • Usually arrives within 14 working days