SANDVIK 861.1-0380-046A1-GM GC34 861 SOLID CARBIDE DRILL 6150956
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:861.1-0380-046A1-GMGC34
Rubix:219A5987
Manufacturer :6150956
EAN:26150956




Technical specifications
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 46.2 mm |
Product details : SANDVIK 861.1-0380-046A1-GM GC34 861 SOLID CARBIDE DRILL 6150956
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 46.2 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 12.1579 |
| Internal cooling | yes |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 228.95 excl. VAT
/ Each
£ 274.74 incl. VAT
- Usually arrives within 14 working days