SANDVIK R840-1060-30-A0A1220 SC DRILLS CORODRILL 5748497


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1060-30-A0A1220
rubix:319A7073
manufacturer :5748497
brand logo
brand logo
Technical specifications
Drilling diameter10.6 mm
Total length102 mm
Length of cut33.6 mm
See all Specifications

Product details : SANDVIK R840-1060-30-A0A1220 SC DRILLS CORODRILL 5748497


Technical specifications


Attributes
Drilling diameter10.6 mm
Total length102 mm
Length of cut33.6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 176.00 excl. VAT
/ Each
£ 211.20 incl. VAT
  • Usually arrives within 14 working days