Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1040-037A1-PMP1BM SC DRILLS CORODRILL 8151348
SANDVIK 860.1-1040-037A1-PMP1BM SC DRILLS CORODRILL 8151348
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1040-037A1-PM P1BM
rubix:
319A4638
manufacturer :
8151348
ean:
7323226355840
Product details
Technical specifications
Product details : SANDVIK 860.1-1040-037A1-PMP1BM SC DRILLS CORODRILL 8151348
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
213.00
excl. VAT
/
Each
£
255.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-14.000A1-WJ30RE
DORMER R4585.8 DRILL 5.80 MM 5980474
SANDVIK 460.1-0870-026A0-XMGC34 SC DRILLS CORODRILL 460 6241426
DORMER R45937/64 6719102
GUHRING 05514 013.200 RATIO DRILL SOLID CARBIDE 13.200MM
TITEX DC150-03-05.100D0-WJ30RE SOLID CARBIDE DRILL 7287644
SANDVIK R840-0920-70-A1A1220 SC DRILLS CORODRILL 5748399
SANDVIK 860.1-0410-027A1-PMP1BM SC DRILLS CORODRILL 8151112
SANDVIK 460.1-0320-024A1-XMGC34 SC DRILLS CORODRILL 460 6422506
TITEX DC150-12-11.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618842
DOR R453 21/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DORMER R4533.4 DRILL 3.40 MM 5979648
SANDVIK 460.1-0410-012A1-XM GC34 SOLID CARBIDE DRILL 6241222
DOR CARBIDE DRILL 20.0
DOR R453 9.7 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL