SANDVIK R840-1425-50-A1A1220 SC DRILLS CORODRILL 5748455


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1425-50-A1A1220
rubix:318A1831
manufacturer :5748455
brand logo
brand logo
Technical specifications
Drilling diameter14.25 mm
Total length133 mm
Length of cut68.8 mm
See all Specifications

Product details : SANDVIK R840-1425-50-A1A1220 SC DRILLS CORODRILL 5748455


Technical specifications


Attributes
Drilling diameter14.25 mm
Total length133 mm
Length of cut68.8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 463.00 excl. VAT
/ Each
£ 555.60 incl. VAT
  • Usually arrives within 14 working days