Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
MITSUBCARB MS1030-SLK SOLID CARBIDE DRILLS MS LINE 90012519
MITSUBCARB MS1030-SLK SOLID CARBIDE DRILLS MS LINE 90012519
Helicoidal carbide solid drill bit Mitsubishi Materials
References
mitsubishi materials:
MS1030-SLK
rubix:
277A4566
Product details
Technical specifications
Product details : MITSUBCARB MS1030-SLK SOLID CARBIDE DRILLS MS LINE 90012519
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.07
excl. VAT
/
Each
£
124.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893099 SCD08-07.60I1 CUPMM - CARB. DRILL D7.6 INT. COOLING 8XD
SANDVIK 460.1-1508-045A1-XMGC34 SC DRILLS CORODRILL 460 6241334
GUHRING 05510 011.300 RATIO DRILL/COOLING SOLID CARBIDE 11.300MM
TITEX DC150-05-08.700A1-WJ30RE SOLID CARBIDE DRILL 6618369
DORMER R5203.0 R520 3.00 MM CARBIDE CDX STRAIGHT STUB DRILL 5981147
DORMER R45313.0 DRILL 13.00 MM 5979536
GUHRING 05515 004.100 RATIO DRILL SOLID CARBIDE 4.100MM
SANDVIK R840-0960-50-A1A1220 SC DRILLS CORODRILL 5747777
MITSUBCARB MS0650-SLA SOLID CARBIDE DRILLS MS LINE 90012434
SANDVIK 860.1-0714-058A1-GMX1BM SC DRILLS CORODRILL 7781841
SANDVIK 460.1-0397-020A0-XMGC34 SC DRILLS CORODRILL 460 6241073
CUTLINE 893068 SCD08-04.50I1 CUPMM CARB DRILL 4.5 IC 8XD
SANDVIK 860.1-0690-024A1-PMP1BM SC DRILLS CORODRILL 8151220
SANDVIK 460.1-1200-060A0-XM GC34 460 SOLID CARBIDE DRILL 6241161
CUTLINE 893144 SCD08-14.80I1 CUPMM - CARB. DRILL D14.8 INT. COOLING 8X