SANDVIK R840-1750-50-A0A1220 SC DRILLS CORODRILL 5748017
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R840-1750-50-A0A1220
Rubix:318A1861
Manufacturer :5748017




Technical specifications
| Drilling diameter | 17.5 mm |
|---|---|
| Total length | 143 mm |
| Length of cut | 75.5 mm |
Product details : SANDVIK R840-1750-50-A0A1220 SC DRILLS CORODRILL 5748017
Technical specifications
Attributes
| Drilling diameter | 17.5 mm |
|---|---|
| Total length | 143 mm |
| Length of cut | 75.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 549.00 excl. VAT
/ Each
£ 658.80 incl. VAT
- Usually arrives within 14 working days