Taper shank drill - hss morse taper shank drill bit
Drilling diameter | 12.5 mm |
---|---|
Total length | 182 mm |
Length of cut | 101 mm |
Drilling diameter | 12.5 mm |
---|---|
Total length | 182 mm |
Length of cut | 101 mm |
Taper shank | cm1 |
Din standard | din 345 n |
Angle of helix | 30 ° |
Body material | hss |
Sharpening | standard |
Tip angle | 118 ° |
Internal cooling | no |
Usually arrives within 14 working days