SANDVIK R840-1750-50-A1A 1220 5748020


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1750-50-A1A1220
rubix:286A8049
manufacturer :5748020
brand logo
brand logo
Technical specifications
Drilling diameter17.5 mm
Total length143 mm
Length of cut75.5 mm
See all Specifications

Product details : SANDVIK R840-1750-50-A1A 1220 5748020


Technical specifications


Attributes
Drilling diameter17.5 mm
Total length143 mm
Length of cut75.5 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 555.00 excl. VAT
/ Each
£ 666.00 incl. VAT
  • Usually arrives within 14 working days