SANDVIK T100-KM104DB-M20X150D210 COROTAP 6871251


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM104DB-M20X150D210
rubix:319A9240
manufacturer :6871251
ean:7323220281190
brand logo
brand logo
Technical specifications
Threading diameter20 mm
Angle of helix0 °
Total length125 mm
See all Specifications

Product details : SANDVIK T100-KM104DB-M20X150D210 COROTAP 6871251


Technical specifications


Attributes
Threading diameter20 mm
Angle of helix0 °
Total length125 mm
Thread depth24 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 222.75 excl. VAT
/ Each
£ 267.30 incl. VAT
  • Usually arrives within 14 working days