SANDVIK T100-KM106AE-5/16 D210 6871306


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM106AE-5/16D210
rubix:286A9094
manufacturer :6871306
ean:7323220281749
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length90 mm
Thread depth18.7 mm
See all Specifications

Product details : SANDVIK T100-KM106AE-5/16 D210 6871306


Technical specifications


Attributes
Angle of helix0 °
Total length90 mm
Thread depth18.7 mm
Body materialNon-Metallic and other materials
TypeAmerican through-bores
With cooling sprayNo
Threading (inch)5/16-18
No. of threads per inch18
Show UNSPSC/ECL@SS
£ 86.99 excl. VAT
/ Each
£ 104.39 incl. VAT
  • Usually arrives within 14 working days