Machine thread-cutter Sandvik Coromant
Angle of helix | 0 ° |
---|---|
Total length | 62.645 mm |
Thread depth | 20.8 mm |
Angle of helix | 0 ° |
---|---|
Total length | 62.645 mm |
Thread depth | 20.8 mm |
Body material | Non-Metallic and other materials |
Type | American through-bores |
With cooling spray | No |
Threading (inch) | #8-36 |
No. of threads per inch | 36 |
Usually arrives within 14 working days