GUHRING 00827 009.005 MACHINE TAPS 9008270090050
Machine thread-cutter Gühring
See technical informationReferences
Gühring:827 9.005
Rubix:345A0454
Manufacturer :9008270090050
EAN:4031093253796


Technical specifications
| Threading diameter | 9 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00827 009.005 MACHINE TAPS 9008270090050
Technical specifications
Attributes
| Threading diameter | 9 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 9.005 mm |
| Angle of helix | 40 ° |
| Total length | 90 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 47.86 excl. VAT
/ Each
£ 57.43 incl. VAT
- Usually arrives within 14 working days