Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M24X150B150 COROTAP OPTIMIZED VERSATILITY 6634986
SANDVIK T200-XM100DB-M24X150B150 COROTAP OPTIMIZED VERSATILITY 6634986
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M24X150B150
rubix:
319A7130
manufacturer :
6634986
Technical specifications
Threading diameter
24
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M24X150B150 COROTAP OPTIMIZED VERSATILITY 6634986
Technical specifications
Attributes
Threading diameter
24
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.00
excl. VAT
/
Each
£
105.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX10M8X.75 TAP M8 X 0.75 MM 5973728
GUHRING 00834 022.007 MACHINE TAPS 9008340220070
GUHRING 00816 008.000 MACHINE TAPS 9008160080000
GUHRING 00810 002.500 MACHINE TAPS 9008100025000
WALTERPROT TC216-UNC6-C0-WY80AA MACHINE TAP 7305277
WALTERPROT N20219-M5 TAPS HSS-E X PERT 6476077
WALTERPROT 23416-UNF6 TAP 5078607
WALTERPROT P20330-M6 TAPS HSS-E X PERT 6149185
WALTER P22360-UNC1/2 TAPS HSS-E X PERT 6149442
SANDVIK T100-NM107JB-M12X100N1PR COROTAP 8330325
SANDVIK T200-SD100AF-8-36D115 COROTAP 6423882
WALTERPROT EP2126302-M14X1.5 ADVANCED MACHINE TAPS HSS-E 6432557
SANDVIK T100-NM107DB-M12X150N1PR COROTAP 8330230
SANDVIK T300-XM100AA-M6C145 COROTAP OPTIMIZED FOR VERSATILITY 6967011
DORMER EX01M8 TAP M8 X 1.25 MM 5973580