Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM104DA-M5C145 COROTAP OPTIMIZED FOR VERSATILITY 6635016
SANDVIK T200-XM104DA-M5C145 COROTAP OPTIMIZED FOR VERSATILITY 6635016
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM104DA-M5C145
rubix:
318A8333
manufacturer :
6635016
Technical specifications
Threading diameter
5
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM104DA-M5C145 COROTAP OPTIMIZED FOR VERSATILITY 6635016
Technical specifications
Attributes
Threading diameter
5
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.57
excl. VAT
/
Each
£
21.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT M21563-M10X1.25 TAPS HSS-E X PERT 6149867
GUHRING 00827 014.007 MACHINE TAPS 9008270140070
SANDVIK T300-XM100DA-M6 C110 COROTAP 300 CUTTING TAP 6539568
SANDVIK T200-SM100DA-M5D115 COROTAP 7382721
DORMER EP00TINM16 SPIRAL POINT TAP M16 X 2.00 MM 6196711
SANDVIK T300-MM101AE-1/2C110 COROTAP 8248735
DOR HSCO TAP PG11NO3
DOR HSS TAP 1/2X28NO3
WALTERPROT P28569-BSW7/16 TAPS HSS-E X PERT 6244819
DORMER E250M10 TAP M10 X 1.50 MM 5975925
WALTERPROT 20362-M20 ADVANCED MACHINE TAPS HSS-E 5076377
WALTER E2036466-M16 HAND- AND MACHINE TAPS HSS/-E 5603108
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 3/4 16 864998
WALTERPROT 22410-UNC12 HAND- AND MACHINE TAPS HSS/-E 5078168
DORMER EX00TINM6 TAP M6 X 1.00 MM 6196731