Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DF-3/8 C110 300 CUTTING TAP SPIRAL FLUTES 6539618
SANDVIK T300-XM100DF-3/8 C110 300 CUTTING TAP SPIRAL FLUTES 6539618
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DF-3/8C110
rubix:
258A0587
manufacturer :
6539618
ean:
26539618
Technical specifications
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM100DF-3/8 C110 300 CUTTING TAP SPIRAL FLUTES 6539618
Technical specifications
Attributes
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.74
excl. VAT
/
Each
£
42.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT 7051775-M7 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200700
WALTERPROT E2031446-M10 MACHINE TAPS HSS-E INTERNAL COOLING 5603133
DOR HSCO TAP PG29NO2
WALTER 21361-M15X1.5 HAND- AND MACHINE TAPS HSS/-E 5077452
DORMER HSCO TAP M16X1.5 E290M16X1.5
WALTER M2051306-M8 TAPS HSS-E X PERT 6149750
DORMER E513M16X1.5NO1 TAP M16 X 1.50 MM 5977327
WALTER M2021306-M8 TAPS HSS-E X PERT 6149666
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 3/8-16 864961
DORMER E241M20 SPIRAL POINT TAP M20 X 2.50 MM 6305842
CUTLINE 885531 HSS TAP M14.0 SPIRAL POINT
WALTER P20210-M6 TAPS HSS-E X PERT 6159857
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 10-32 864989
WALTER 7056770-M12 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200766
DORMER E013M6X.75 TAP M6 X 0.75 MM 5973536