Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM102DA-M6 C150 6539154
SANDVIK T300-XM102DA-M6 C150 6539154
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM102DA-M6C150
rubix:
287A0407
manufacturer :
6539154
Technical specifications
Threading diameter
6
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM102DA-M6 C150 6539154
Technical specifications
Attributes
Threading diameter
6
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.70
excl. VAT
/
Each
£
21.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00059 010.000 MACHINE TAPS 9000590100000
SANDVIK T300-XM101DA-M8 C110 300 CUTTING TAP SPIRAL FLUTES 6635203
SANDVIK T200-XM101AE-1C145 COROTAP OPTIMIZED FOR VERSATILITY 6967200
DORMER E600M3NO3 TAP M3 X 0.50 MM 5977724
SANDVIK T300XM100DAM2C145 SPIRAL FLUTE TAP M2 6635166
CUTLINE 885479 HSS TAP NPT 1/8 X 27
WALTER P233009-EGUNF10 INTEGRAL ADAPTORS 6149470
WALTERPROT P20539-M2 TAPS HSS-E X PERT 6244483
DORMER E241M4 SPIRAL POINT TAP M4 X 0.70 MM 6305844
DORMER E241M6 SPIRAL POINT TAP M6 X 1.00 MM 6305846
GUHRING 00826 024.000 MACHINE TAPS 9008260240000
WALTER TITEX 5078578 23410-UNF TAP 1/4 INCH
SANDVIK T300-PD100AF-3/8D110 COROTAP 8248150
DORMER EX00M33 TAP M33 X 3.50 MM 5973604
M5 X 0.8 BOT HSS MACHINE TAP METRIC COARSE ISO 529