Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM103DA-M12C145 COROTAP OPTIMIZED FOR VERSATILITY 6539476
SANDVIK T300-XM103DA-M12C145 COROTAP OPTIMIZED FOR VERSATILITY 6539476
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM103DA-M12C145
rubix:
318A2429
manufacturer :
6539476
Technical specifications
Threading diameter
12
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM103DA-M12C145 COROTAP OPTIMIZED FOR VERSATILITY 6539476
Technical specifications
Attributes
Threading diameter
12
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.37
excl. VAT
/
Each
£
37.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E013M18X1.5 TAP M18 X 1.50 MM 5973522
DORMER E390M5 6554559
DORMER E003M24 TAP M24 X 3.00 MM 5974376
DOR HSS TAP 1/16
WALTER 20410-M8 HAND- AND MACHINE TAPS HSS/-E 5076461
SANDVIK T300-XM171DA-M12B110 COROTAP OPTIMIZED FOR VERSATILITY 8248477
SANDVIK T300-XM105DA-M16C110 COROTAP OPTIMIZED FOR VERSATILITY 6635225
GUHRING 01288 003.000 MACHINE TAPS 9012880030000
CUTLINE 885479 HSS TAP NPT 1/8 X 27
CUTLINE 885543 HSS TAP M10.0 SPIRAL FLUTE
WALTERPROT 20312-M5 ADVANCED MACHINE TAPS HSS-E 5076150
WALTERPROT P2034005-M10 TAPS HSS-E X PERT 6149210
SANDVIK T300-XM100DE-10-24 C110 CUTTING TAP WITH SPIRAL FLUTES 6635217
GUHRING 00917 006.000 MACHINE TAPS 9009170060000
SANDVIK T300-XM100AF-6-40C110 COROTAP OPTIMIZED VERSATILITY 6966803