Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H3127116-4 MILLING CUTTERS SOLID CARBIDE 5082819
WALTERPROT H3127116-4 MILLING CUTTERS SOLID CARBIDE 5082819
Solid carbide miller Walter Prototyp
References
walter prototyp:
H3127116-4
rubix:
357A4442
manufacturer :
5082819
ean:
4042446067564
Technical specifications
Diameter
4
mm
Total length
57
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H3127116-4 MILLING CUTTERS SOLID CARBIDE 5082819
Technical specifications
Attributes
Diameter
4
mm
Total length
57
mm
Length of cut
8
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.40
excl. VAT
/
Each
£
80.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1B230-1400-XA 1630 6259434
SANDVIK R2164216030AK32G1620 SOLID CA
DORMER S5246.0XR1.0 6706655
WALTERPROT H8015828-4-0.4-16 ADVANCED MILLING CUTTER 5150864
SANDVIK 316-10SM450C10030P 1730 7611708
DORMER S5316.0 6706480
CUTLINE 893359 D.20 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON
DORMER S813HB14.0 DRILL 14.00 MM 5983516
SANDVIK 1K337-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213622
SANDVIK R216.42-00230-IC02G1700 SC MILLING CM PLURA 2 5963260
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 4 863104
SANDVIK R2162408050EAK19P1630 COROMILL
SANDVIK R215.26-10050CAC22H1610 SC MILLING CM PLURA 2 5742677
SANDVIK R216.24-14050GBC26P1630 SC MILLING CM PLURA 2 5743083
SANDVIK R216.62-16030-AO15G1610 SC MILLING CM PLURA 2 5743602